This product requires certification to purchase.

2-9/16 in. Metal Shower Arm in Matte Black

GROHE

Rainshower™ 2-9/16 in. Metal Shower Arm in Matte Black

  • Fast #
  • Part #G284922430
  • Item #9920821
  • Manufacturer Part #284922430
4.8 out of 5 Customer Rating
Brand image
GROHE

Rainshower™ 2-9/16 in. Metal Shower Arm in Matte Black

  • Fast #
  • Part #G284922430
  • Item #9920821
  • Manufacturer Part #284922430
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 450
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • GROHE StarLight®
  • 12 in ceiling shower arm
  • 1/2 in NPT male threads
  • Metal
  • Can be used with any shower head including Rainshower™ jumbo (28 783)
  • Requires Certification
Dimensions & Measurements
Depth
65 mm
Diameter
2-9/16 in
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
12 in
Length
11-14/25 in
Shower Arm Reach
11-14/25 in
Width
2-14/25 in
Characteristics & Features
Collection
Rainshower™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Part Type
Shower Arm
Installation Type
Ceiling Mount
Material
Metal
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1