Dual Function PureRain and ActiveRain Showerhead in StarLight Chrome
Rainshower SmartActive Dual Function PureRain and ActiveRain Showerhead in StarLight Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 Spray Functions: PureRain & ActiveRain
- Max Flow Rate 1.75 gpm
- 12" Round Sprayface
- Includes 2-way diverter rough-in set 29 900 000 (trim set to be orderer separately)
- SpeedClean anti-lime system
- Includes 16" shower arm
- GROHE DreamSpray perfect spray pattern
- GROHE StarLight Chrome Finish
- Refresh and revitalize with the oversized 12" spray face featuring 2 spray settings
Specifications
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Rainshower SmartActive
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 23-1/16 in
- Diameter:
- 12-3/16 in
- EPA Compliant:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- Height:
- 4-5/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 23-1/16 in
- MA Approved -:
- Yes
- Maximum Temperature:
- 158
- NSF Certified:
- Yes
- Pressure - Maximum:
- 72.5 psi
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Dual
- Size:
- 23-1/16 in x 12-3/16 in
- Spray Type:
- PureRain, ActiveRain
- WaterSense Labeled:
- No
- Width:
- 12-3/16 in