DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • NPT male threads: 1/2"
  • Can be used with any shower head includingRainshower™ Jumbo

GROHE® Rainshower Ceiling Shower Arm Oil Rubbed Bronze

G28492ZB0

Manufacturer Part #: 28492ZB0

Color/Finish

Oil Rubbed Bronze

SPECIFICATIONS

ADA Compliant
No
Collection
Rainshower
Faucet Mount
Wall Mount
Faucet Part Type
Shower Arm
IAPMO Listed
No
Installation Type
Wall Mount
WaterSense Labeled
No

Print