10 in. 1.75 gpm Single Function Square Rain Showerhead in StarLight Chrome
This product has been replaced by
Manufacturer Part #26881000
Rainshower® 10 in. 1.75 gpm Single Function Square Rain Showerhead in StarLight Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE DreamSpray features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for an unparalleled and custom showering experience
- GROHE Dropstop
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Recommended Rainshower arm: 27 489 or 27 487
- 120 spray nozzles
- 1/2 in. Female threads
- 10 in. x 10 in.
- SpeedClean anti-lime system: Removes limescale with a simple wipe of a finger to maintain a like-new performance
- 2.0 gpm
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Rainshower®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 10 in
- Diameter:
- 10 in
- EPA Compliant:
- Yes
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Ceiling Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 1-5/8 in
- IAPMO Listed -:
- Yes
- Length:
- 10 in
- NSF Certified:
- No
- Shape:
- Square
- Shower Arm Reach:
- 10 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Size:
- 10 in x 10 in
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes
- Width:
- 10 in