1.75 gpm 1-Function Ceiling Showerhead in StarLight Chrome
This product has been replaced by
Manufacturer Part #26870000
Rainshower® F-Series 1.75 gpm 1-Function Ceiling Showerhead in StarLight Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 20" x 20"
- Metal
- Rain spray pattern (1 spray-rain)
- Suitable for instantaneous heater
- GROHE DreamSpray perfect spray pattern
- SpeedClean® anti-lime system
- GROHE EcoJoy 1.8 gpm (6.6 l/min) flow limiter
- 1/2" NPT Female thread
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Rainshower® F-Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- Depth:
- 1/2 in
- Diameter:
- 20 in
- EPA Compliant:
- Yes
- End Connection 1:
- FPT, FNPT, FIPS
- End Connections:
- FPT;FNPT;FIPS
- Faucet Connection:
- FPT, FNPT, FIP
- Faucet Connection Size:
- 1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 20 in
- MA Approved -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Size:
- 20 in x 20 in
- Spray Type:
- Rain
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 20 in