Rainshower® F-Series Single Function Body Spray in StarLight Chrome

Part #G27252000  |  Item #3715233  |  Manufacturer Part #27252000

$151.20 EACH

Color/Finish: StarLight® Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Grohe DreamSpray® features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for a custom showering experience
  • Grohe FlowBalance: a regulating screw adjusts flow rate and spray performance of body spray
  • Body spray: 5" x 5"
  • NPT female threads: 1/2"
  • Spray plate with ball joint: 12.5°
  • Gpm: 2.5
  • 1 Spray: Normal

Specifications

ASME Specifications: ASME A112.18.1

Application: Residential

Body Spray Flow Rate: 2.5 gpm

Built-In Grinder: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Rainshower® F-Series

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

EPA Compliant: No

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 3-1/16 in

Faucet Mount: Arm Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 3-1/16 in

IAPMO Listed: No

Length: 6/16 in

MA Approved: Yes

Maximum Pressure: 10 psi

Maximum Temperature: 158

NSF Certified: Yes

Showerhead Function: Single

Size: 6/16 in x 5 in

Spray Type: Normal

Trim Only: No

WaterSense Labeled: No

Width: 5 in