Shower Arm in Brushed Nickel

You last purchased this on
 
GROHE

Rainshower® Jumbo Shower Arm in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Rainshower® Jumbo Shower Arm in Brushed Nickel

  • Fast #
  • Part #G28983EN0
  • Item #3147251
  • Manufacturer Part #28983EN0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1?2" NPT male threads
  • 15" Shower Arm
  • GROHE StarLight®
  • For use with Rainshower™ Jumbo Shower Head (28 783)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CSA Certified:
CSA B125.1
Collection:
Rainshower® Jumbo
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
MIPS
End Connections:
MIPS
Faucet Mount:
Wall Mount
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
16 in
MA Approved -:
No
NSF Certified:
No
Spout Reach:
14-7/8 in
WaterSense Labeled:
No