MNPT Head Shower Arm in Infinity Brushed Nickel

You last purchased this on
 
GROHE

Rainshower Rustic MNPT Head Shower Arm in Infinity Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Rainshower Rustic MNPT Head Shower Arm in Infinity Brushed Nickel

  • Fast #
  • Part #G28383EN0
  • Item #2435215
  • Manufacturer Part #28383EN0
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Infinity Finish Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1?2" NPT male threads
  • 10" Retro Shower Arm
  • GROHE StarLight®
  • Can be used with any shower head EXCEPT Rainshower™ Jumbo (28 783)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CSA Certified:
CSA B125.1
Collection:
Rainshower Rustic
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel Infinity Finish™
Faucet Mount:
Wall Mount
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
10 in
MA Approved -:
No
NSF Certified:
Yes
Spout Reach:
10-3/4 in
WaterSense Labeled:
No