Multi Function Rain, Champagne, Jet and Full Showerhead in StarLight Chrome

You last purchased this on
 
GROHE

Rainshower Rustic Multi Function Rain, Champagne, Jet and Full Showerhead in StarLight Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Rainshower Rustic Multi Function Rain, Champagne, Jet and Full Showerhead in StarLight Chrome

  • Fast #
  • Part #G27130000
  • Item #3325737
  • Manufacturer Part #27130000
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GROHE DreamSpray features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for an unparalleled and custom showering experience
  • SpeedClean anti-lime system: Removes limescale with a simple wipe of a finger to maintain a like-new performance
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • 1/2 in. Female threads
  • 2.5 gpm
  • 4 Spray patterns
  • 6-1/4 in. face
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Rainshower Rustic
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
6-5/16 in
Diameter:
6-5/16 in
EPA Compliant:
No
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.5 gpm
GSA Approved:
No
Height:
4 in
IAPMO Listed -:
Yes
Length:
6-5/16 in
MA Approved -:
Yes
Material:
Plastic
Material Type:
ABS
NSF Certified:
Yes
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Size:
6-5/16 in x 6-5/16 in
Spray Type:
Rain, Champagne, Jet, Full
Toilet Bowl Length:
6-5/16 in
WaterSense Labeled:
No
Width:
6-5/16 in