DESCRIPTION

  • Bar diameter: 1"
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Swivel hand shower holder with adjustable height

Grohe Rainshower® Rainshower Shower Bar

G28819

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Rainshower®
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Height
36 in
IAPMO Listed
No
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

Starting at
$195.47
EACH
  • QUANTITY

DOCUMENTS