Shower Bar in Starlight Brushed Nickel
Rainshower® Shower Bar in Starlight Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE StarLight®
- Swivel hand shower holder with adjustable height
- 36" Shower Bar
- Bar diameter 1"
- Optional universal accessory tray (28 549) available
- Multi-function mounting brackets also serve as a hose guide
- Variable fixing point metal mounting brackets for easy retrofit and corner mounting
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Rainshower®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight® Brushed Nickel
- EPA Compliant:
- No
- Faucet Height:
- 36 in
- IAPMO Listed -:
- No
- MA Approved -:
- No
- NSF Certified:
- No
- Slide Bar Height:
- 36 in
- WaterSense Labeled:
- No