Single Function Showerhead in Brushed Cool Sunrise
Rainshower® Single Function Showerhead in Brushed Cool Sunrise
Frequently Purchased Together
Product Details
- GROHE DreamSpray®
- 12" Face
- GROHE StarLight®
- GROHE StarLightchrome finish
- SpeedCleananti-lime system
- 1.75gpm
- Recommended Rainshower™ arm: (28 540)
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Rainshower®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Cool Sunrise
- Depth:
- 7-3/4 in
- Diameter:
- 12-3/16 in
- EPA Compliant:
- Yes
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Green Product:
- Yes, WaterSense
- Height:
- 12-3/16 in
- Length:
- 7-3/4 in
- MA Approved -:
- Yes
- NSF Certified:
- Yes
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Size:
- 7-3/4 in x 12-3/16 in
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes
- Width:
- 12-3/16 in