DESCRIPTION

  • Bowl rim height adjustments 15" to 19"
  • Dual flush – 0.8 gpf and 1.6 gpf (3 L and 6 L)
  • For vertical actuation plates only
  • Half-inch water supply connection on the top of the carrier
  • Includes 2 fixing bolts for the toilet installation
  • Maintenance accessible through front plate
  • Overall width of 24-5/8"
  • Pneumatic discharge valve with stop feature
  • Pre-assembled powder coated steel frame with in-wall tank
  • Tank insulated to prevent condensation

Grohe Rapid SL Rapid SL for Toilet

G38996000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
Rapid SL
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Diameter
3-1/8 in
Flow Rate
1.6 gpm
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
WaterSense Labeled
No
Width
24 in

Starting at
$478.15
EACH
  • QUANTITY