DESCRIPTION

  • Does not include accessories for on the wall installation
  • Features dual flush, start stop and non-interruptible operating modes
  • Insulated against condensation
  • Product comes completely pre-assembled and does not require tools for installation

Grohe Rapid SL Rapid SL Mount Element/Wall Mount Closet Install

G38528

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Grohe Water Closet
Collection
Rapid SL
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS