Retro-Fit Shower System in StarLight Chrome

Part #G26194000  |  Item #7033015  |  Manufacturer Part #26194000

$330.40 EACH

Color/Finish: StarLight® Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Replacement Product - 26488000
  • Optional fixed or 45° swivel shower arm
  • Rain spray pattern (1 spray-rain)
  • With ball joint
  • Rotation angle ± 15°
  • 2 Adjustable spray patterns: Rain, Jet
  • Metal shower hose 59" (28 417)
  • Angle adapter
  • Flow restrictor (1.4 gpm)
  • Distance between diverter and upper bracket 18" (457 mm); Inner WaterGuide for a longer life;Twistfree to prevent hose from twisting; Suitable for instantaneous heaters from 18 kW/h;GROHE EcoJoy technology for less water and perfect flow GROHE DreamSpray perfect spray pattern GROHE StarLight finish SpeedClean® anti-lime system

Specifications

ADA Compliant: No

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Retro-Fit

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Faucet Material: Metal

Flow Rate: 1.4 gpm

Hand Shower Flow Rate: 2.5 gpm

Hose Included: Yes

Hose Length: 59 in

IAPMO Listed: No

MA Approved: Yes

NSF Certified: No

Pause Control: No

Trim Only: No

WaterSense Labeled: No

Width: 6-5/15 in