DESCRIPTION

  • Extends rail height by 6" for a higher showerhead mounting position
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty

Grohe Freehander Shower System 6 Extension

G27921

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Freehander
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
IAPMO Listed
No
Length
5-9/10 in
Trim Only
No
WaterSense Labeled
No

Starting at
$89.49
EACH
  • QUANTITY