DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Includes mounting hardware

Grohe Allure Robe Hook

G40284000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Allure
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-3/4 in
Length
2-1/4 in
Material
Brass
Width
2-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$120.89
EACH
  • QUANTITY