DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Includes mounting hardware

Grohe Atrio® Robe Hook

G40312

Color Finish

 

SPECIFICATIONS

Collection
Atrio®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-1/8 in
Height
1-5/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
1-87/100 in
Material
Brass

Starting at
$126.33
EACH
  • QUANTITY

DOCUMENTS