DESCRIPTION

Grohe Essentials Robe Hook

G40364

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Essentials
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-4/5 in
Diameter
2-3/16 in
Height
2-3/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Width
2-3/16 in

Starting at
$33.42
EACH
  • QUANTITY

DOCUMENTS