DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Includes mounting hardware

Grohe Allure Brilliant Robe Hook

G40498000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Allure Brilliant
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-1/2 in
Height
2 in
Installation Type
Wall Mount
Material
Brass

Starting at
$192.34
EACH
  • QUANTITY