DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Includes mounting hardware

Grohe Grandera™ Robe Hook

G40631

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Grandera™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-5/16 in
Diameter
1-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$91.28
EACH
  • QUANTITY

DOCUMENTS