DESCRIPTION

  • Mounting hardware included

Grohe Fairborn Robe Hook

G40677

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Fairborn
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
50 in
Diameter
44 in
Height
52 in
IAPMO Listed
No
Installation Type
Concealed Mount
Length
87 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$22.19
EACH
  • QUANTITY