DESCRIPTION

Grohe BauLoop Roman Tub Faucet 2-Handle Lever 3-Hole

G19593

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Collection
BauLoop
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
2.5 gpm
Handle Type
Lever
IAPMO Listed
No
Material
Metal
Number of Handles
Two Handle
Trim Only
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS