DESCRIPTION

  • 1/2" valves
  • cUPC compliant

Grohe Fairborn Roman Tub Faucet 3 Hole 2-Handle Metal Lever Deck Mount

G25160

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Fairborn
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Handle Type
Lever
Material
Metal
Number of Handles
Two Handle
Spout Height
8-1/4 in
Spout Reach
6-15/16 in
Trim Only
No
Valve Size
1/2 in
Width
11-5/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$396.27
EACH
  • QUANTITY

DOCUMENTS