DESCRIPTION

Grohe BauLoop Roman Tub Faucet with Handshower 4 Hole 2-Handle Metal Lever Deck Mount

G19594

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125.1
Collection
BauLoop
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
2.5 gpm
Handle Type
Lever
Material
Metal
Number of Handles
Two Handle
Spout Height
3-11/16 in
Spout Reach
7-1/16 in
Trim Only
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS