DESCRIPTION
- Aerator height: 2-1/4"
- Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
- Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Requires handles
- Spout reach: 8-1/16"
- Valves: 1/2"
SPECIFICATIONS
- ADA Compliant
- No
- ASME Specifications
- ASME A112.18.1
- Application
- Residential
- CARB OTC LEED Compliant
- No
- CSA Certified
- CSA B125.1
- Collection
- Seabury™
- Color Finish
- StarLight® Polished Chrome
- Color Finish Category
- Chromes
- Faucet Connection
- Flexible
- Faucet Connection Size
- 3/4 in
- Faucet Installation
- 3 Hole
- Faucet Mount
- Deck Mount
- Faucet Type
- Roman Tub Faucet Only
- Flow Rate
- 13.2 gpm
- Handle Type
- Lever
- IAPMO Listed
- Yes
- NSF Certified
- No
- Number of Handles
- Two Handle
- Spout Height
- 3-55/64 in
- Spout Reach
- 8-1/16 in
- Trim Only
- No
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday