DESCRIPTION

  • Aerator height: 3-2/3"
  • Faucet height: 5"
  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Spout reach: 7-2/7"

Grohe Eurosmart Roman Tub Filler with Double Lever Handle

G25168

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Eurosmart
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Faucet Type
Roman Tub Faucet Only
Handle Type
Lever
IAPMO Listed
Yes
Material
Metal
NSF Certified
No
Number of Handles
Two Handle
Spout Height
3-11/16 in
Spout Reach
7-5/16 in
Trim Only
No
WaterSense Labeled
No

Starting at
$374.45
EACH
  • QUANTITY