Hand Shower Hose in StarLight Chrome
Rotaflex Hand Shower Hose in StarLight Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Twist Free
- Pressure resistance up to 5 bar
- GROHE StarLight®
- GROHE StarLight Chrome Finish
- Rotation cone for Twist-free function
- Universal connection G 1/2" x 1/2"
- AntiFold bend proof
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- Rotaflex
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 12 in
- EPA Compliant:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2 in
- Faucet Material:
- Plastic
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2 in
- Hose Included:
- Yes
- Hose Length:
- 69 in
- IAPMO Listed -:
- No
- Length:
- 78-3/4 in
- MA Approved -:
- No
- Material:
- Metal, Plastic
- NSF Certified:
- Yes
- Pause Control:
- No
- Size:
- 78-3/4 in x 1/2 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 8 in