DESCRIPTION

  • Built-in box with removable protection cover
  • Flushing plug
  • Front and back fixing points
  • Grid installation of GrohTherm® F system and GrohFlex
  • Installation depth: 2-3/4" to 3-15/16"
  • Masonry and drywall installations
  • NPT connection: 1/2"

Grohe Grohtherm® Rough-In Wall Shower Union in Polished Chrome

G35035

Valve Size:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Grohtherm®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves
WaterSense Labeled
No

Starting at
$192.33
EACH
  • QUANTITY