DESCRIPTION

  • Thermostat Temperature Limit Ring

Grohe Atrio® Scale Handle

G47298

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Atrio®
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Handle Type
Lever
Number of Handles
Single Handle

Starting at
$155.4
EACH
  • QUANTITY