Handle in Starlight Chrome
Seabury Handle in Starlight Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 2184-
Pick Up: Not available
-
Shipping: Not available
Product Details
- (Sold In Pairs)
- Color matching handle/lift rod caps to replace thestandard white caps (45 952)
- GROHE StarLight®
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- Seabury Series
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Thermostatic
- Collection:
- Seabury
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 3-3/4 in
- Faucet Part Type:
- Handle
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 2-3/4 in
- IAPMO Listed -:
- No
- Length:
- 3-3/4 in
- MA Approved -:
- No
- Material:
- Metal
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Origin:
- Global
- Size:
- 3-3/4 in x 3-3/4 in
- Width:
- 2-1/2 in