Double Lever Handle Centerset Bathroom Sink Faucet in Starlight Brushed Nickel

You last purchased this on
 
GROHE

Seabury™ Double Lever Handle Centerset Bathroom Sink Faucet in Starlight Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Seabury™ Double Lever Handle Centerset Bathroom Sink Faucet in Starlight Brushed Nickel

  • Fast #
  • Part #G20312EN0
  • Item #4460956
  • Manufacturer Part #20312EN0
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Seabury™
Color Finish Category:
Nickel Tones
Color Finish Name:
StarLight® Brushed Nickel
Faucet Center Size:
4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
2-7/16 in
Spout Reach:
4-3/4 in
Trim Only:
No
WaterSense Labeled:
No