Shower Arm and Flange in Brushed Nickel
Seabury Shower Arm and Flange in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 868-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1?2" Male threads
- 6 1?4" Shower Arm and Flange
- GROHE StarLight®
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Seabury
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Infinity Finish™
- Depth:
- 6-1/4 in
- Diameter:
- 2-9/16 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Grohe
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-9/16 in
- MA Approved -:
- No
- Material:
- Brass
- NSF Certified:
- Yes
- WaterSense Labeled:
- No
- Width:
- 2-9/16 in