Single Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

You last purchased this on
 
GROHE

Seabury Single Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Seabury Single Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #G19222EN0
  • Item #2435272
  • Manufacturer Part #19222EN0
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1 inlet, 2 outlets
  • For use with Diverter Rough-In Valve (29 712)
  • Seabury® cross handle
  • Matching handle cap to replace the standardwhite cap (45 952)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
29 712
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Diverter
Collection:
Seabury
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Height:
3-15/16 in
Escutcheon Width:
3-15/16 in
Faucet Part Type:
Valve Trim
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
MA Approved -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Transfer & Diverter
Valve Type:
Diverter Valve
WaterSense Labeled:
No