Single Handle Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)

You last purchased this on
 
GROHE

Seabury Single Handle Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Seabury Single Handle Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)

  • Fast #
  • Part #G19707ZB0
  • Item #2837740
  • Manufacturer Part #19707ZB0
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with GrohSafe® Rough-In Valve (35 015)
  • Seabury® cross handle
  • GROHE SilkMove®
  • Matching handle cap to replace the standardwhite cap (45 952)
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
35 015
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Pressure Balance
Collection:
Seabury
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Escutcheon Height:
5-1/16 in
Escutcheon Width:
7-1/2 in
Faucet Part Type:
Valve Trim
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
MA Approved -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
Valve Type:
Pressure Balancing Valve
WaterSense Labeled:
No