Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze

You last purchased this on
 
GROHE

Seabury™ Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Seabury™ Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze

  • Fast #
  • Part #G40160ZB0
  • Item #2435303
  • Manufacturer Part #40160ZB0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mounting hardware included
  • German quality and precision engineering
  • GROHE StarLight®
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Seabury™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
3-5/8 in
Height:
3-7/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
5-5/8 in
MA Approved -:
No
Material:
Brass
Mount Type:
Wall
NSF Certified:
Yes
Projection:
3-5/8 in
Width:
6 in