GROHE®

Selection Cube Toilet Brush Set in Starlight Chrome

Part #G40857000  |  Manufacturer Part #40857000

Color/Finish: StarLight® Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wall mount
  • Concealed fastening
  • GROHE StarLight finish

Specifications

Collection: Selection Cube

Depth: 5-1/2 in

Height: 15 in

IAPMO Listed: No

Width: 4-1/16 in