• Cart

DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • NPT male threads: 1/2"

Grohe Grandera™ Shower Arm

G27988

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Grandera™
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Diameter
2-3/4 in
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
No
Material
Brass
NSF Certified
No
Spout Reach
11-1/2 in
WaterSense Labeled
No

Starting at
$102.05
EACH
  • QUANTITY