DESCRIPTION

  • Allows Rainshower™ hand-held to be used in an overhead position
  • For use with shower bar (28 819) or (28 797)
  • GROHE StarLight®
  • Shower bar extension

Grohe Shower Bar Extension

G07247000

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
1 in
IsAcceptableImage
Length
12 in
WaterSense Labeled
No
Width
4 in

Starting at
$86.35
EACH
  • QUANTITY