DESCRIPTION

  • Bar diameter: 1"
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Swivel hand shower holder with adjustable height

Grohe Rainshower® Slide Bar with Swivel Holder

G28797

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1M
ASME Specifications
ASME A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Rainshower®
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Height
24 in
IAPMO Listed
No
Length
24 in
NSF Certified
No
Spray Type
Needle Jet, Rain, Wide
Trim Only
No
WaterSense Labeled
No
Width
3-1/16 in

Starting at
$164.07
EACH
  • QUANTITY

DOCUMENTS