1-13/50 in. Basket in StarLight Chrome
BauCosmopolitan 1-13/50 in. Basket in StarLight Chrome
Frequently Purchased Together
Product Details
- GROHE StarLight®
Specifications
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- BauCosmopolitan
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 1-13/50 in
- Height:
- 2-9/25 in
- IAPMO Listed -:
- No
- Length:
- 7-19/20 in
- MA Approved -:
- No
- Material:
- Metal
- NSF Certified:
- Yes
- Product Type:
- Basket
- Size:
- 6-7/16 in x 7-15/16 in
- Toilet Bowl Length:
- 6-7/16 in
- Width:
- 5-87/100 in