DESCRIPTION

  • GROHE Dream Spray®
  • GROHE SilkMove® ceramic cartridge
  • Includes shower arm, shower head and pressure balance valve trim
  • Pressure balance valve trim (19 956)
  • Showerhead cas a 3 15/16" spray face
  • cUPC compliant

Grohe Agira 1.75 gpm Shower Trim Package with Multifunction Showerhead

G35048

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Agira
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
1.75 gpm
Handle Type
Lever
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
7-15/32 in

Starting at
$141.53
EACH
  • QUANTITY

DOCUMENTS