DESCRIPTION

  • Adjustable volume control through diverter: Grohe AquaDimmer®
  • Grohe CoolTouch features an innovative cooling channel to reduce the risk of scalding
  • Grohe EcoJoy® reduces water consumption by up to 50%
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Grohe TurboStat® technology delivers water at a desired temperature within a fraction of a second and keeps it constant for the duration of the shower
  • Includes metal shelving system
  • Safe stop at 100°
  • Spout reach: 6-3/4"
  • Switch between hand shower and tub spout via built-in diverter
  • Width: 12-1/2"

Grohe Shower Faucet Trim

G34521

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
End Connection 1
Hose
Faucet Connection Size
1/2 in
Flow Rate
5.3 gpm
IAPMO Listed
No
Material
Brass
Maximum Pressure
45 psi
NSF Certified
No
Spout Reach
6-3/4 in
Trim Only
Yes
WaterSense Labeled
No
Width
12-1/2 in

Starting at
$648.41
EACH
  • QUANTITY