DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Includes mounting hardware

Grohe Movario® Shower Holder

G28403

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1M
ASME Specifications
ASME A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
Collection
Movario®
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Height
1-11/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
2-1/2 in
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

Starting at
$38.47
EACH
  • QUANTITY