DESCRIPTION

Grohe Shower Hose for Sidespray

G11153

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

Starting at
$102.48
EACH
  • QUANTITY