Shower Rail in Starlight Polished Chrome
Tempesta Shower Rail in Starlight Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE StarLight®
- Swivel hand shower holder
- 36” Shower Bar
- Bar diameter 7?8"
- Adjustable height
- Adjustable angle of hand shower
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Tempesta
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- EPA Compliant:
- No
- Faucet Height:
- 36-1/4 in
- Faucet Mount:
- Wall Mount
- Height:
- 36-1/4 in
- IAPMO Listed -:
- No
- MA Approved -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 2-3/8 in