DESCRIPTION

  • Diverter tub spout (13 344)
  • GROHE Dream Spray®
  • GROHE SilkMove® ceramic cartridge
  • Includes shower arm, shower head, pressure balance valve trim and diverter tub spout
  • Pressure balance valve trim (19 949)
  • Showerhead cas a 3 15/16" spray face
  • cUPC compliant

Grohe Fairborn Shower and Tub Combination

G35047

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Collection
Fairborn
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
1.75 gpm
Handle Type
Lever
Material
Metal
Number of Handles
Single Handle
Spout Reach
5-9/16 in
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
No
Width
7-15/32 in

Starting at
$196.61
EACH
  • QUANTITY

DOCUMENTS