DESCRIPTION

  • Features DreamSpray® perfect spray pattern
  • Includes shower arm, shower head, pressure balance valve trim and diverter tub spout

Grohe Agira Shower and Tub Combination

G35049

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
SilkMove® Ceramic
Collection
Agira
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
1.75 gpm
Handle Type
Lever
Material
Metal
Number of Handles
Single Handle
Spout Reach
5-9/16 in
Trim Only
Yes
WaterSense Labeled
No
Width
7-15/32 in

Starting at
$196.61
EACH
  • QUANTITY

DOCUMENTS