DESCRIPTION

  • GROHE Dream Spray®
  • Includes New Tempesta® 100 showerhead
  • cUPC compliant

Grohe Agira Showerhead with Arm

G26118

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Agira
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Diameter
3-15/16 in
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Length
5-51/100 in
Showerhead Function
4
Spray Type
Rain
WaterSense Labeled
Yes
Width
5-5/16 in

Starting at
$80.33
EACH
  • QUANTITY

DOCUMENTS