DESCRIPTION

  • Atrio® trio-spoke handle
  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty

Grohe Atrio® Single Lever Handle Volume Control Trim

G19888

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Atrio®
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Installation Type
Wall Mount
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Volume Control Valves
WaterSense Labeled
No

Starting at
$195.47
EACH
  • QUANTITY

DOCUMENTS